- 16.54 in Inner Diameter
- 24.41 in Outer Diameter
- 7.87 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Outer Ring Width | 7.87 in, 200 mm |
| Rolling Element | Spherical |
| Material | Steel |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| I.D. | 420 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 7.87 in, 200 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 7.87 in, 200 mm |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| Row Type | 2 |
| O.D. | 620 mm |
| Weight | 538.368 LB |
| EAN or UPC | 7316571468952 |

