- 15.75 in Inner Diameter
- 23.62 in Outer Diameter
- 7.87 in Width
- Bearing Steel Cage Material
| Internal Clearance | CN |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Inner Ring Width | 7.87 in, 200 mm |
| Cage Material | Bearing Steel |
| Width | 7.87 in, 200 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| O.D. | 23.62 in, 600 mm |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| I.D. | 15.75 in, 400 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 7.87 in, 200 mm |
| Relubrication Feature | With |
| Weight | 472.23 LB |
| EAN or UPC | 7316571745497 |

