- 15.75 in Inner Diameter
- 23.62 in Outer Diameter
- 7.87 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Row Type | 2 |
| Bore Type | Round Bore |
| Outer Ring Width | 7.87 in, 200 mm |
| Width | 7.87 in, 200 mm |
| Element Material | Bearing Steel |
| Material | Steel |
| Inner Ring Width | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 400 mm |
| O.D. | 600 mm |
| Internal Clearance | C3 |
| Rows of Balls | Multi |
| Weight | 472.23 LB |
| EAN or UPC | 7316571745459 |

