- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 7.09 in Width
- Bearing Steel Cage Material
| I.D. | 14.96 in, 380 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 7.09 in, 180 mm |
| Radial Internal Clearance | C4 |
| Outer Ring Width | 7.09 in, 180 mm |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| O.D. | 22.05 in, 560 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Bore Type | Tapered 1:30 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Width | 7.09 in, 180 mm |
| Weight | 326.284 LB |
| EAN or UPC | 7316570368628 |

