- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 7.09 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Outer Ring Width | 7.09 in, 180 mm |
| Inner Ring Width | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Cage Material | Steel |
| Material | Steel |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| I.D. | 360 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Width | 7.09 in, 180 mm |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| O.D. | 540 mm |
| Bore Type | Tapered Bore |
| Rolling Element | Spherical |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Weight | 330.032 LB |
| EAN or UPC | 7316577119544 |

