- Radial Bearing Type
- Round Bore Type
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 160 mm Width
| Radial Internal Clearance | Group N |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| O.D. | 460 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Material | Steel |
| Weight | 222.667 LB |
| EAN or UPC | 7316570870879 |

