- 11.81 in Inner Diameter
- 18.11 in Outer Diameter
- 6.3 in Width
- Brass Cage Material
| Cage Material | Brass |
| Width | 6.3 in, 160 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 460 mm |
| Internal Clearance | C4 |
| I.D. | 300 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Row Type | 2 |
| Rolling Element | Spherical |
| Outer Ring Width | 6.3 in, 160 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 6.3 in, 160 mm |
| Precision Rating | ABEC 1 |
| Weight | 245.595 LB |
| EAN or UPC | 7316570701968 |

