- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 4.29 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 4.29 in, 109 mm |
| Row Type | 2 |
| O.D. | 12.2 in, 310 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 4.29 in, 109 mm |
| I.D. | 7.87 in, 200 mm |
| Bore Type | Tapered 1:30 |
| O.D. Type | Cylindrical |
| Width | 4.29 in, 109 mm |
| Material | Bearing Steel |
| Weight | 70.107 LB |
| EAN or UPC | 7316575317300 |

