- Radial Bearing Type
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 90 mm Width
| I.D. | 170 mm |
| Inner Ring Width | 3.54 in, 90 mm |
| Bore Type | Cylindrical |
| Bearing Type | Radial |
| Lubricant | Solid oil |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Outside Dia. | 260 mm |
| Rolling Element | Spherical |
| Inside Dia. | 170 mm |
| O.D. | 260 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 3.54 in, 90 mm |
| Width | 3.54 in, 90 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Row Type | 2 |
| Material | Bearing Steel |
| Weight | 37.825 LB |
| EAN or UPC | 7316572835692 |

