Skip to content Skip to navigation menu
Spherical Roller Bearings for Continuous Casters

24034/C4W33VA9B1

Spherical Roller Bearings for Continuous Casters
Item #118263109
  • 6.69 in Inner Diameter
  • 10.24 in Outer Diameter
  • 3.54 in Width
  • Bearing Steel Cage Material
Spherical Roller Bearings for Continuous Casters
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.69 in Inner Diameter
  • 10.24 in Outer Diameter
  • 3.54 in Width
  • Bearing Steel Cage Material
Outer Ring Width 3.54 in, 90 mm
Internal Clearance C4
Precision Rating ABEC 1
O.D. Type Cylindrical
Rolling Element Spherical
Width 3.54 in, 90 mm
Row Type 2
Cage Material Bearing Steel
Material Bearing Steel
Element Material Bearing Steel
O.D. 10.24 in, 260 mm
I.D. 6.69 in, 170 mm
Inner Ring Width 3.54 in, 90 mm
Bore Type Cylindrical
Inch/Metric Metric
Lubrication Hole/Groove Hole and Groove
Weight 37.92 LB
EAN or UPC 7316579322997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison