- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Internal Clearance | CN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Housing Fillet Radius [Max] | 2 mm |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Inner Ring Width | 3.15 in, 80 mm |
| Bore Type | Tapered Bore |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Row Type | 2 |
| Outer Ring Width | 3.15 in, 80 mm |
| Cage Material | Steel |
| Shaft Fillet Radius [Max] | 2.000 mm |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Width | 3.15 in, 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Fillet Radius | 2 mm |
| Cage Type | Sheet Metal |
| Limiting Speed - Oil | 1500 rpm |
| Material | Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| O.D. | 240 mm |
| Weight | 27.183 LB |
| EAN or UPC | 7316577298386 |

