Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

24030 CCK30/C3W33

Steel Tapered Bore Spherical Roller Bearing
Item #101173368
  • 5.91 in Inner Diameter
  • 8.86 in Outer Diameter
  • 2.95 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.91 in Inner Diameter
  • 8.86 in Outer Diameter
  • 2.95 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Crushers
  • Vibrating screens
  • Gearboxes

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • 0
Tolerance Normal (PN)
Housing Fillet Radius [Max] 2 mm
Precision Rating ABEC 1
Rows of Balls Multi
Width 2.95 in, 75 mm
Inch/Metric Metric
Enclosure Unsealed
Lubrication Hole/Groove Hole and Groove
Inner Ring Width 2.95 in, 75 mm
Bore Type Tapered Bore
O.D. Type Cylindrical
O.D. 225 mm
Cage Type Sheet Metal
Fillet Radius 2 mm
Limiting Speed - Oil 1700 rpm
Row Type 2
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Rolling Element Spherical
Outer Ring Width 2.95 in, 75 mm
Element Material Bearing Steel
Bearing Type Radial
Internal Clearance C3
Shaft Fillet Radius [Max] 2.000 mm
Material Steel
Radial Internal Clearance C3
Radial Internal Clearance Specification Greater Than Normal Clearance
Origin Spherical Radial
Relubrication Feature With
Cage Material Steel
I.D. 150 mm
Weight 22.809 LB
EAN or UPC 7316577016386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison