- Straight Bore
- 150 mm ID x 225 mm OD x 75 mm Wide
- C2 Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Steel |
| Tolerance | Standard |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| I.D. | 150 mm |
| O.D. | 225 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | C2 |
| Weight | 22.92 LB |
| EAN or UPC | 7316570708059 |

