- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 2.95 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Row Type | 2 |
| Inner Ring Width | 2.95 in, 75 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 2.95 in, 75 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.95 in, 75 mm |
| I.D. | 5.91 in, 150 mm |
| Cage Material | Bearing Steel |
| O.D. | 8.86 in, 225 mm |
| Weight | 23.479 LB |
| EAN or UPC | 7316579323048 |

