- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 2.72 in Width
- Bearing Steel Cage Material
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 2.72 in, 69 mm |
| Rolling Element | Spherical |
| Inner Ring Width | 2.72 in, 69 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Row Type | 2 |
| O.D. | 8.27 in, 210 mm |
| Cage Material | Bearing Steel |
| Outer Ring Width | 2.72 in, 69 mm |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| I.D. | 5.51 in, 140 mm |
| Weight | 19.136 LB |
| EAN or UPC | 7316579323055 |

