- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 1.97 in Width
- Bearing Steel Cage Material
| Width | 1.97 in, 50 mm |
| Outer Ring Width | 1.97 in, 50 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Internal Clearance | C3 |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Inner Ring Width | 1.97 in, 50 mm |
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Precision Rating | ABEC 1 |
| Weight | 6.644 LB |
| EAN or UPC | 7316572076651 |

