- Radial Shaft Seal
- 61.468 mm Shaft Diameter
- 76.2 mm Housing Bore Diameter
- 7.112 mm Width
| Shaft Dia. | 61.468 mm |
| Housing Bore Dia. | 76.2 mm |
| Seal Design | Assembled Design |
| Spring Material | None |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Grease and Dirt Exclusion With Slower Speeds |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,000 ft/min |
| Pressure | 3 psi |
| Construction | HMA9 |
| Temperature Range [Max] | 225 °F |
| Lip Type | Triple Lip w/o Spring |
| Lip Style | Internal |
| Weight | 0.088 LB |
| EAN or UPC | 85311290180 |

