- Radial Shaft Seal
- 610.006 mm Shaft Diameter
- 654.532 mm Housing Bore Diameter
- 19.989 mm Width
| Shaft Dia. | 610.006 mm |
| Housing Bore Dia. | 654.532 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.043 LB |
| EAN or UPC | 85311465496 |
| Shaft Dia. | 610.006 mm |
| Housing Bore Dia. | 654.532 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.043 LB |
| EAN or UPC | 85311465496 |