- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 666.75 mm Housing Bore Diameter
- 17.475 mm Width
| Lip Type | Split |
| Shaft Dia. | 609.6 mm |
| Housing Bore Dia. | 666.75 mm |
| Inch/Metric | Metric |
| Weight | 7.244 LB |
| EAN or UPC | 85311288651 |
| Lip Type | Split |
| Shaft Dia. | 609.6 mm |
| Housing Bore Dia. | 666.75 mm |
| Inch/Metric | Metric |
| Weight | 7.244 LB |
| EAN or UPC | 85311288651 |