Skip to content Skip to navigation menu
Metric Radial Shaft Seal

2400684

Metric Radial Shaft Seal
Item #100920272
  • Radial Shaft Seal
  • 609.6 mm Shaft Diameter
  • 666.75 mm Housing Bore Diameter
  • 25.4 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 609.6 mm Shaft Diameter
  • 666.75 mm Housing Bore Diameter
  • 25.4 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Lip Style Internal
Lip Material Nitrile
Construction HDS2
Inch/Metric Metric
Temperature Range [Max] 250 °F
Shaft Dia. 609.6 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Surface Speed [Nom] 5,000 ft/min
Seal Application General Purpose
Case Construction Steel Case w/Inner Case
Pressure 15 psi
Cover/Compensation Ring/Plate Required No
Temp Description w/6 Lugs
Housing Bore Dia. 666.75 mm
Lip Type Single Lip w/Spring
Seal Design Molded Design
Weight 11.467 LB
EAN or UPC 85311138659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison