- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 666.75 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Housing Bore Dia. | 666.75 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Pressure | 15 psi |
| Shaft Dia. | 609.6 mm |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temp Description | w/4 Adjustable Lugs |
| Weight | 11.456 LB |
| EAN or UPC | 85311169547 |

