- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 660.4 mm |
| Shaft Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.201 LB |
| EAN or UPC | 85311231022 |
| Housing Bore Dia. | 660.4 mm |
| Shaft Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.201 LB |
| EAN or UPC | 85311231022 |