- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 660.4 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | HDS1 |
| Shaft Dia. | 609.6 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Weight | 11.201 LB |
| EAN or UPC | 85311138512 |

