- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 660.4 mm |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/4 Adjustable Lugs |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 609.6 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 11.201 LB |
| EAN or UPC | 85311138475 |

