- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 648.03 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 648.03 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Shaft Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Weight | 11.051 LB |
| EAN or UPC | 85311138406 |

