- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 647.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Shaft Dia. | 609.6 mm |
| Housing Bore Dia. | 647.7 mm |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 11.051 LB |
| EAN or UPC | 85311138390 |

