- Radial Shaft Seal
- 609.6 mm Shaft Diameter
- 647.7 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 647.7 mm |
| Weight | 11.051 LB |
| EAN or UPC | 85311195300 |
| Inch/Metric | Metric |
| Shaft Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 647.7 mm |
| Weight | 11.051 LB |
| EAN or UPC | 85311195300 |