
- 23.62 in Inner Diameter
- 34.25 in Outer Diameter
- 10.71 in Width
- Brass Cage Material
Material | Bearing Steel |
Element Material | Bearing Steel |
Lubrication Hole/Groove | Hole and Groove |
Cage Material | Brass |
Tolerance | Normal (PN) |
Outer Ring Width | 10.71 in, 272 mm |
Cage Type | Solid Machined |
Width | 10.71 in, 272 mm |
Inch/Metric | Metric |
Bore Type | Cylindrical |
Inner Ring Width | 10.71 in, 272 mm |
I.D. | 23.62 in, 600 mm |
Rows of Balls | Multi |
Bearing Type | Radial |
O.D. Type | Cylindrical |
Radial Internal Clearance | Group N |
O.D. | 34.25 in, 870 mm |
Row Type | 2 |
Rolling Element | Spherical |
Relubrication Feature | With |
Precision Rating | ABEC 1 |
Internal Clearance | CN |
Weight | 1334.457 LB |
EAN or UPC | 7316571802688 |
