- 22.05 in Inner Diameter
- 32.28 in Outer Diameter
- 10.16 in Width
- Brass Cage Material
| Cage Type | Solid Machined |
| I.D. | 22.05 in, 560 mm |
| Outer Ring Width | 10.16 in, 258 mm |
| Rolling Element | Spherical |
| Row Type | 2 |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Width | 10.16 in, 258 mm |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Inner Ring Width | 10.16 in, 258 mm |
| O.D. | 32.28 in, 820 mm |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Weight | 1169.11 LB |
| EAN or UPC | 7316572161548 |

