- 20.87 in Inner Diameter
- 30.71 in Outer Diameter
- 9.84 in Width
- Brass Cage Material
| Width | 9.84 in, 250 mm |
| Rows of Balls | Multi |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Inner Ring Width | 9.84 in, 250 mm |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Outer Ring Width | 9.84 in, 250 mm |
| Radial Internal Clearance | C3 |
| I.D. | 530 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 780 mm |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Material | Steel |
| Cage Material | Solid Machined |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Weight | 996.268 LB |
| EAN or UPC | 7316571624570 |

