- 18.9 in Inner Diameter
- 25.59 in Outer Diameter
- 5.04 in Width
- Brass Cage Material
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Internal Clearance | CNL |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Width | 5.04 in, 128 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 5.04 in, 128 mm |
| O.D. | 25.59 in, 650 mm |
| I.D. | 18.9 in, 480 mm |
| Outer Ring Width | 5.04 in, 128 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Weight | 326.063 LB |
| EAN or UPC | 7316574789498 |

