Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23996 CA/C3W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #101473590
  • 18.9 in Inner Diameter
  • 25.59 in Outer Diameter
  • 5.04 in Width
  • Brass Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18.9 in Inner Diameter
  • 25.59 in Outer Diameter
  • 5.04 in Width
  • Brass Cage Material
Outer Ring Width 5.04 in, 128 mm
Lubrication Hole/Groove Hole and Groove
Precision Rating ABEC 1
Cage Type Solid Machined
Relubrication Feature With
Width 5.04 in, 128 mm
Internal Clearance C3
Inch/Metric Metric
Bore Type Cylindrical
Row Type 2
O.D. Type Cylindrical
I.D. 18.9 in, 480 mm
Bearing Type Radial
O.D. 25.59 in, 650 mm
Element Material Bearing Steel
Cage Material Brass
Rolling Element Spherical
Material Bearing Steel
Radial Internal Clearance C3
Tolerance Normal (PN)
Rows of Balls Multi
Inner Ring Width 5.04 in, 128 mm
Weight 352.078 LB
EAN or UPC 7316570692815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison