- Radial Bearing Type
- Round Bore Type
- 380 mm Inside Diameter
- 520 mm Outside Diameter
- 106 mm Width
| Cage Material | Sheet Metal |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Cage Type | Sheet Metal |
| O.D. | 520 mm |
| Inch/Metric | Metric |
| I.D. | 380 mm |
| Relubrication Feature | With |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Weight | 155.646 LB |
| EAN or UPC | 7316570905830 |

