- Radial Bearing Type
- 340 mm Inside Diameter
- 460 mm Outside Diameter
- 90 mm Width
| Bearing Type | Radial |
| Outside Dia. | 460 mm |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Inside Dia. | 340 mm |
| O.D. | 460 mm |
| Rows of Balls | Multi |
| Weight | 132.718 LB |
| EAN or UPC | 7316576661822 |
| Bearing Type | Radial |
| Outside Dia. | 460 mm |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Inside Dia. | 340 mm |
| O.D. | 460 mm |
| Rows of Balls | Multi |
| Weight | 132.718 LB |
| EAN or UPC | 7316576661822 |