- 12.6 in Inner Diameter
- 17.32 in Outer Diameter
- 3.54 in Width
- Bearing Steel Cage Material
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Tolerance | Special |
| O.D. | 440 mm |
| Rows of Balls | Multi |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Width | 3.54 in, 90 mm |
| Rolling Element | Spherical |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Outer Ring Width | 3.54 in, 90 mm |
| I.D. | 320 mm |
| Material | Steel |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Type | Sheet Metal |
| Inner Ring Width | 3.54 in, 90 mm |
| Bearing Type | Radial |
| Weight | 102.074 LB |
| EAN or UPC | 7316571882925 |

