- Radial Bearing Type
- 280 mm Inside Diameter
- 380 mm Outside Diameter
- 75 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 380 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 280 mm |
| Weight | 61.509 LB |
| EAN or UPC | 7316570248289 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 380 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| I.D. | 280 mm |
| Weight | 61.509 LB |
| EAN or UPC | 7316570248289 |