- Tapered Bore
- 530 mm ID x 710 mm OD x 136 mm Wide
- Normal Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bearing Type | Radial Bearing |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Standard |
| I.D. | 530 mm |
| Radial Internal Clearance | Normal |
| O.D. | 710 mm |
| Bore Type | Tapered Bore |
| Weight | 346.0 LB |
| EAN or UPC | 7316576658341 |

