- 9.45 in Inner Diameter
- 12.6 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| I.D. | 9.45 in, 240 mm |
| Row Type | 2 |
| Outer Ring Width | 2.36 in, 60 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 12.6 in, 320 mm |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Inner Ring Width | 2.36 in, 60 mm |
| Radial Internal Clearance | Group N |
| Weight | 32.959 LB |
| EAN or UPC | 7316570699647 |

