- 9.45 in Inner Diameter
- 12.6 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 2.36 in, 60 mm |
| I.D. | 9.45 in, 240 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Inner Ring Width | 2.36 in, 60 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Internal Clearance | C2 |
| O.D. | 12.6 in, 320 mm |
| Weight | 33.51 LB |
| EAN or UPC | 7316573327813 |

