- 8.66 in Inner Diameter
- 11.81 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Bore Type | Tapered 1:12 |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| I.D. | 8.66 in, 220 mm |
| O.D. | 11.81 in, 300 mm |
| Width | 2.36 in, 60 mm |
| Weight | 30.975 LB |
| EAN or UPC | 7316571271057 |

