- 7.09 in Inner Diameter
- 9.84 in Outer Diameter
- 2.05 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| O.D. | 250 mm |
| Width | 2.05 in, 52 mm |
| Material | Steel |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Row Type | 2 |
| Outer Ring Width | 2.05 in, 52 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Tapered Bore |
| Cage Material | Sheet Metal |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Inner Ring Width | 2.05 in, 52 mm |
| Radial Internal Clearance | Group N |
| I.D. | 180 mm |
| Internal Clearance | CN |
| Weight | 16.883 LB |
| EAN or UPC | 7316577651082 |

