- 7.09 in Inner Diameter
- 9.84 in Outer Diameter
- 2.05 in Width
- Bearing Steel Cage Material
applications
- Crushers
- Fans
- Papermaking machines
- Gearboxes
- Vibrating screens
features
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- Self-aligning, robust design
compliances
- 0
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 250 mm |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Enclosure | Unsealed |
| Width | 2.05 in, 52 mm |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Internal Clearance | C3 |
| Outer Ring Width | 2.05 in, 52 mm |
| Bearing Type | Radial, Radial Bearing |
| Rolling Element | Spherical |
| Cage Material | Steel |
| Row Type | 2 |
| Inner Ring Width | 2.05 in, 52 mm |
| I.D. | 180 mm |
| O.D. Type | Cylindrical |
| Rows of Balls | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 17.395 LB |
| EAN or UPC | 7316577004727 |

