- Radial Bearing Type
- Round Bore Type
- 900 mm Inside Diameter
- 1180 mm Outside Diameter
- 206 mm Width
| Material | Steel |
| I.D. | 900 mm |
| Cage Material | Solid Machined |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| O.D. | 1180 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Tolerance | Special |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Weight | 1329.386 LB |
| EAN or UPC | 7316571495088 |

