- 35.43 in Inner Diameter
- 46.46 in Outer Diameter
- 8.11 in Width
- Brass Cage Material
| Rolling Element | Spherical |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 900 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Internal Clearance | C3 |
| Outer Ring Width | 8.11 in, 206 mm |
| O.D. | 1180 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| Width | 8.11 in, 206 mm |
| Inner Ring Width | 8.11 in, 206 mm |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Weight | 1481.064 LB |
| EAN or UPC | 7316572337868 |

