- Straight Bore
- 750 mm ID x 1,000 mm OD x 185 mm Wide
- C3 Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| I.D. | 750 mm |
| O.D. | 1000 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Brass/Bronze |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Tolerance | Standard |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Weight | 924.0 LB |
| EAN or UPC | 7316570858815 |

