- 27.95 in Inner Diameter
- 37.4 in Outer Diameter
- 7.09 in Width
- Brass Cage Material
| Tolerance | Normal (PN) |
| I.D. | 27.95 in, 710 mm |
| Radial Internal Clearance | Group N |
| Row Type | 2 |
| Relubrication Feature | With |
| Inner Ring Width | 7.09 in, 180 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| Outer Ring Width | 7.09 in, 180 mm |
| Rolling Element | Spherical |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 37.4 in, 950 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Width | 7.09 in, 180 mm |
| Cage Type | Solid Machined |
| Weight | 955.482 LB |
| EAN or UPC | 7316571446257 |

