- 27.95 in Inner Diameter
- 37.4 in Outer Diameter
- 7.09 in Width
- Brass Cage Material
| Material | Steel |
| Outer Ring Width | 7.09 in, 180 mm |
| Inch/Metric | Metric |
| Tolerance | Special |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| O.D. | 950 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 7.09 in, 180 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| I.D. | 710 mm |
| Width | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Cage Material | Solid Machined |
| Row Type | 2 |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Weight | 944.459 LB |
| EAN or UPC | 7316577665584 |

