- Radial Bearing Type
- Tapered Bore Type
- 630 mm Inside Diameter
- 850 mm Outside Diameter
- 165 mm Width
| Radial Internal Clearance | C3 |
| Material | Steel |
| Bearing Type | Radial |
| Tolerance | Special |
| I.D. | 630 mm |
| Relubrication Feature | With |
| Cage Material | Solid Machined |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| O.D. | 850 mm |
| Cage Type | Solid Machined |
| Bore Type | Tapered Bore |
| Weight | 728.406 LB |
| EAN or UPC | 7316571222035 |

