- 22.05 in Inner Diameter
- 29.53 in Outer Diameter
- 5.51 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| O.D. | 29.53 in, 750 mm |
| Bore Type | Tapered 1:12 |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 5.51 in, 140 mm |
| I.D. | 22.05 in, 560 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inner Ring Width | 5.51 in, 140 mm |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Origin | Spherical Radial |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Row Type | 2 |
| Cage Material | Brass |
| Cage Type | Solid Machined |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 5.51 in, 140 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Enclosure | Unsealed |
| Weight | 468.482 LB |
| EAN or UPC | 7316577748218 |

