- Radial Bearing Type
- Round Bore Type
- 560 mm Inside Diameter
- 750 mm Outside Diameter
- 140 mm Width
| Radial Internal Clearance | C3 |
| Tolerance | Special |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 560 mm |
| Material | Steel |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| O.D. | 750 mm |
| Bore Type | Round Bore |
| Weight | 479.505 LB |
| EAN or UPC | 7316571753652 |

